Beli Heavy Duty Rubber Matting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  2. Sitesafe Diamond Tread Matting
    Mulai

    Rp7.399.900

    Sitesafe Diamond Tread Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 90
  3. 3M Nomad Carpet Matting 4000 (Keset)
    Mulai

    Rp1.399.900

    3M Nomad Carpet Matting 4000 (Keset)
    atribut:
    • Material: Front = Polypropylene (PP), Back = Vinyl chloride (PVC)
    • Thickness (mm): 8
  4. 3M Nomad Scraper Matting 6050 (Keset)
    Mulai

    Rp4.299.900

    3M Nomad Scraper Matting 6050 (Keset)
    atribut:
    • Size (m): 1.2x6
  5. monotaro Keset Karet Lubang
    Mulai

    Rp559.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  6. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp59.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  7. 3M Nomad Carpet Mat 4000
    Mulai

    Rp1.299.900

    3M Nomad Carpet Mat 4000
    atribut:
    • Color: Random Color
  8. Non Brand Vehicle Loading & Repair Ramp
    Mulai

    Rp2.999.900

    Non Brand Vehicle Loading & Repair Ramp
    Deskripsi:
    Loading ramps enable vehicles and equipment to be loaded onto trailers or trucks for transport. Sold as pairs or single units, these ramps have non-skid rubber matting bases to help prevent slippage during loading or unloading.
  9. TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)
    Mulai

    Rp649.900

    TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)
    atribut:
    • Content Set: 4 trolleys ; 1 lifter
    • Dolly Dimensions: 100 x 80 x 30
    • Handle Length (mm): 320
    • Height (mm): 30
    • Lifter Dimensions (mm): 320 x 67 x 44
    • Load When Using 4 Carts (t): 0.3
    • Material: Truck = ABS resin, steel, urethane; Lifter = ABS resin, steel, PVC
    • Total Length (mm): 100
    • Width (mm): 80
    • Working Load (t): 0.3
  10. KRISBOW Keset Pintu Cokelat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    KRISBOW Keset Pintu Cokelat
    Deskripsi:
    Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.
    atribut:
    • Material: Polyester, Karet
    • Color: Brown
  11. monotaro.id Keset Anti Slip Welcome
    Rating:
    80% of 100
    (1)
    Mulai

    Rp40.900

    monotaro.id Keset Anti Slip Welcome
    Deskripsi:
    Keset Anti Slip Welcome terbuat dari paduan rubber sintetis yang mudah dibersihkan dan anti slip sehingga aman digunakan di segala ruang.
    atribut:
    • Thickness (mm): 12
    • Material: Rubber sintetis
  12. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  13. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp809.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
Daftar Harga Heavy Duty Rubber Matting Terbaru November 2026
3M Nomad Carpet Matting 3100 (Keset)Rp659.900
3M Nomad Heavy Duty Backed Scraper Matting 7150 (Keset)Rp3.099.900
Sitesafe Diamond Tread MattingRp7.399.900
3M Nomad Carpet Matting 4000 (Keset)Rp1.399.900
3M Nomad Scraper Matting 6050+ (Keset)Rp719.900
3M Nomad Scraper Matting 6050 (Keset)Rp4.299.900
monotaro Keset Karet LubangRp559.900
TRUSCO Rubber Mat (Keset Karet)Rp59.900
3M Nomad Carpet Mat 4000Rp1.299.900
Non Brand Vehicle Loading & Repair RampRp2.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)